3-Tier Rolling Book Cart Single Sided V-Shaped Shelves Book Truck in Black
- Mfr # HXTC-3VD-3023
- Zoro # G823372619
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel & Cold Rolled Steel
Width
13.78 in
Height
48.04 in
Length
30.32 in
Capacity per Shelf
110 lbs (50 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXTC-3VD-3023
- Zoro #
- G823372619
- UPC #
- 197988533023
- Country of Origin
- China
Dimensions
- Width
- 13.78 in
- Height
- 48.04 in
- Length
- 30.32 in
Details
- Material
- Carbon Steel & Cold Rolled Steel
- Capacity per Shelf
- 110 lbs (50 kg)
- Shelf Capacity
- 330 lbs (150 kg)
- Item
- Book Carts
Description
VEVOR Rolling Library Book Cart, 330 lbs Capacity, 30.3 x 15 x 48.0-Inch Library Cart, Single Sided V-Shaped Shelves with 3-Inch Lockable Wheels, Book Truck for Home Shelves Office and School, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.