3-Tier Rolling Book Cart Single Sided V-Shaped Shelves Book Truck in White
- Mfr # HXTC-3VD-6413
- Zoro # G723372351
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Height
48.04 in
Length
30.32 in
Shelf Capacity
330 lbs (150 kg)
Width
13.78 in
Material
Carbon Steel & Cold Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXTC-3VD-6413
- Zoro #
- G723372351
- UPC #
- 197988536413
- Country of Origin
- China
- Item
- Book Carts
- Shelf Capacity
- 330 lbs (150 kg)
- Material
- Carbon Steel & Cold Rolled Steel
- Capacity per Shelf
- 110 lbs (50 kg)
Dimensions
- Height
- 48.04 in
- Length
- 30.32 in
- Width
- 13.78 in
Description
VEVOR Rolling Library Book Cart, 330 lbs Capacity, 30.3 x 15 x 48.0-Inch Library Cart, Single Sided V-Shaped Shelves with 3-Inch Lockable Wheels, Book Truck for Home Shelves Office and School, White
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.