3 Ton Low Profile Aluminum Steel Racing Floor Jack Dual Pump Lift Car Auto
- Mfr # QJD-LTD030A-00
- Zoro # G423371814
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Load Bearing Method
Hydraulic Dual Pump
Tray Diameter
3-9/10 in (99 mm)
Handle Length
45 in (1,145 mm)
Height
8.27 in
Material
Aluminum + Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJD-LTD030A-00
- Zoro #
- G423371814
- UPC #
- 840281544301
- Country of Origin
- China
- Load Bearing Method
- Hydraulic Dual Pump
- Material
- Aluminum + Steel
- Lifting Capacity
- 6,600 LBS (3 Tons)
- Item
- Floor Jacks
Dimensions
- Tray Diameter
- 3-9/10 in (99 mm)
- Handle Length
- 45 in (1,145 mm)
- Height
- 8.27 in
- Max. Height
- 19-11/16 in (500 mm)
- Length
- 33.67 in
- Width
- 16.34 in
- Min. Height
- 3-6/11 in (90 mm)
Description
VEVOR 3 Ton Low Profile Aluminum Steel Racing Floor Jack Dual Pump Lift Car Auto Powerful Capacity Built to Last Easy to Operate No More Damage to Vehicles Reliable Sealing Smooth-Rolling Convenient Armrests Handle Length: 45"/1145 mm,Product Size (L x W x H): 29x12.8x5.9(inch)/740x325x150(mm),Lift Weight Capacity: 6600 LBS/3 Tons,Model: QJD-LTD030A-00,Product Weight: 66.2 lb/30.05 kg,Load Bearing Method: Hydraulic Dual Pump,Maximum Height: 19-11/16"/500 mm,Material: Aluminum + Steel,Tray Diameter: O 3-9/10"/99 mm,Minimum Height: 3-6/11"/90 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.