Shop VEVOR
See all product information
Create Account
304 Stainless Steel Wire Rope Cable, 3/16", 7x19, 250 ft reel
- Mfr # 304-7x19-4.76
- Zoro # G323372416
product price:Â
$
70.89
/ea
Key Features
Material
304 Stainless Steel
Length
250 ft
Outside Dia.
3/16 in (4.8 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 304-7x19-4.76
- Zoro #
- G323372416
- UPC #
- 617201518670
- Country of Origin
- China
- Item
- Steel Wire Rope
- Material
- 304 Stainless Steel
Dimensions
- Length
- 250 ft
- Outside Dia.
- 3/16 in (4.8 mm)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.