Shop VEVOR
See all product information
Create Account
316 Stainless Steel Wire Rope Cable, 5/32", 1x19, 500 ft reel
- Mfr # RSSS005
- Zoro # G923371758
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Length
500 ft
Outside Dia.
5/32 in (4 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSSS005
- Zoro #
- G923371758
- UPC #
- 617201467220
- Country of Origin
- China
- Material
- 316 Stainless Steel
- Item
- Steel Wire Rope
Dimensions
- Length
- 500 ft
- Outside Dia.
- 5/32 in (4 mm)
Description
VEVOR 316 Stainless Steel Cable, 500FT Stainless Steel Wire Rope of 5/32 Inch Diameter and 1x19 Construction, 3300 LBS Breaking Strength Steel Cable for Outdoor Railing Decking DIY Balustrade
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.