36-Inch Magnetic Sweeper with Wheels Telescoping Magnetic Pickup Tool
- Mfr # QJ8012-36 + QJ8010
- Zoro # G323372522
product price:Â
$
67.89
/ea
Key Features
Material
Metal
Width
6.89 in
Telescopic Rod Length
30.3 - 44.5 in (769.62 - 1,130.3 mm)
Wheel Dia.
6.89 in (175 mm)
Length
41.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ8012-36 + QJ8010
- Zoro #
- G323372522
- UPC #
- 197988410942
- Country of Origin
- China
Dimensions
- Width
- 6.89 in
- Telescopic Rod Length
- 30.3 - 44.5 in (769.62 - 1,130.3 mm)
- Wheel Dia.
- 6.89 in (175 mm)
- Length
- 41.15 in
- Height
- 50.79 in
- Wheel Height Range
- 1.08 in (27.5 mm)
Details
- Material
- Metal
- Item
- Magnetic Sweeper
- Pull Capacity
- 55 lbs (24.9 Kg)
Description
VEVOR 36-Inch Magnetic Sweeper with Wheels, 55 lbs Capacity, with Telescoping Magnetic Pickup Tool, Adjustable Handle, Magnetic Pickup Sweeper to Pick Up Nails and Screws, for Workshop, Garage, Yard
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.