60" Hanging Magnet Magnetic Sweeper Tool 93lbs Lifting Magnet for Forklift
- Mfr # QJ8013A-60
- Zoro # G323372652
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Handle Type
Quick-Release
Length
59.85 in
Sweeper Type
Hanging Sweeper
Pull
93 lbs (42.2 kg) Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ8013A-60
- Zoro #
- G323372652
- UPC #
- 840349926070
- Country of Origin
- China
Dimensions
- Length
- 59.85 in
- Width
- 3.04 in
- Height
- 7.88 in
Details
- Material
- Metal
- Handle Type
- Quick-Release
- Sweeper Type
- Hanging Sweeper
- Pull
- 93 lbs (42.2 kg) Max
- Item
- Magnetic Sweeper
Description
VEVOR 93 lbs Hanging Magnetic Sweeper Pickup Tool, Nail Hang-Type Magnetic Forklift Sweeper, Industrial-Grade Magnets Steel Material Hunting Accessories for Picking Up Nails Bolts Metals Iron Chips
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.