Shop VEVOR
See all product information
Create Account
18" Magnetic Sweeper with Wheels 45lbs Rolling Sweeper Lawn Yard Grass
- Mfr # QJ8012-18
- Zoro # G323372614
product price:Â
$
46.75
/ea
Key Features
Telescopic Rod Length
14.2 in (360 mm)
Width
6.89 in
Length
23.63 in
Material
Metal
Height
50.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJ8012-18
- Zoro #
- G323372614
- UPC #
- 840349926100
- Country of Origin
- China
- Item
- Magnetic Sweeper
- Material
- Metal
- Sweeper Type
- Push-pull Sweeper
- Handle Type
- Quick-Release
- Pull
- 45 lbs (20.4 kg) Max
Dimensions
- Telescopic Rod Length
- 14.2 in (360 mm)
- Width
- 6.89 in
- Length
- 23.63 in
- Height
- 50.79 in
- Wheel Height Range
- 0.9-2 in (23-50.5 mm)
- Wheel Height
- 1.1 in (27.5 mm)
Description
VEVOR 45Lbs Rolling Magnetic Sweeper with Wheels, Push-Type Magnetic Pick Up Sweeper, 18-inch Large Magnet Pickup Lawn Sweeper, Magnet with Telescoping Handle, Easy Cleanup of Workshop Garage Yard
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.