72" Hanging Magnetic Sweeper Tool Kit 105lbs Lifting Magnet for Forklift
- Mfr # QJ8013A-72
- Zoro # G123371732
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Pull
105 lbs (47.6 kg) Max
Material
Metal
Sweeper Type
Hanging Sweeper
Length
72.05 in
Handle Type
Quick-Release
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ8013A-72
- Zoro #
- G123371732
- UPC #
- 840349926063
- Country of Origin
- China
Dimensions
- Length
- 72.05 in
- Width
- 3.04 in
- Height
- 7.88 in
Details
- Pull
- 105 lbs (47.6 kg) Max
- Material
- Metal
- Sweeper Type
- Hanging Sweeper
- Handle Type
- Quick-Release
- Item
- Magnetic Sweeper
Description
VEVOR 105lbs Hanging Magnetic Sweeper Pickup Tool, Nail Hang-Type Magnetic Forklift Sweeper, Industrial Grade Magnets Steel Material Hunting Accessories for Picking Up Bolts Nails Iron Chips Metals
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.