3/8" x 3' G80 Tow Chain J Hook V-Chain Bridle Grab Hook Wrecker 15600 lbs
- Mfr # RTJ3/8*3FT-A1
- Zoro # G723372429
product price:
$
62.89
/ea
Key Features
Chain Dia.
3/8 in (10 mm)
Width
6.3 in
Rated Capacity
15,600 lbs (7,074 kg)
Material
Manganese Steel, G80
Length
47.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTJ3/8*3FT-A1
- Zoro #
- G723372429
- UPC #
- 197988417118
- Country of Origin
- China
Dimensions
- Chain Dia.
- 3/8 in (10 mm)
- Width
- 6.3 in
- Length
- 47.25 in
- Chain Length
- 3 ft (90 cm)
- Height
- 1.19 in
Details
- Item
- Bridle Chain
- Rated Capacity
- 15,600 lbs (7,074 kg)
- Material
- Manganese Steel, G80
Description
VEVOR G80 V Bridle Chain, 3/8" x 3' Towing Chain Bridle with 15" J Hooks and Grab Hooks, Heavy Duty Transport Tow Chain Bridle with 7800 lbs Safe Working Load for Flatbed Trailer Wrecker Recovery
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.