V-Chain Bridle G80 Tow Chain with RTJ Hooks 4200 kg Load 8 x 914.4 mm
- Mfr # RTJ5⁄16-01
- Zoro # G023371740
product price:
$
59.89
/ea
Key Features
Finish
Galvanized, Color
Chain Length
3 ft
Length
14.97 in
Width
8.86 in
Rated Capacity
9,260 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTJ5⁄16-01
- Zoro #
- G023371740
- UPC #
- 840349929033
- Country of Origin
- China
Dimensions
- Chain Length
- 3 ft
- Length
- 14.97 in
- Width
- 8.86 in
- Height
- 3.94 in
- Chain Size
- 5/16 in
Details
- Finish
- Galvanized, Color
- Item
- Bridle Chain
- Rated Capacity
- 9,260 lbs
- Material
- Manganese Steel
Description
VEVOR V-Chain Bridle, 9620 lbs Working Load Limit, 5/16'' x 3' G80 Tow Chain with RTJ Cluster Hooks, DOT Certified, Galvanized Coating Manganese Steel & D-Shackle, for Lifting & Moving Activities
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.