5/16" x 3' G80 Tow Chain V-Chain Bridle RTJ & Grab Hooks Wrecker 10800 lbs
- Mfr # RTJ5/16*3FT-A1
- Zoro # G623371874
product price:
$
48.89
/ea
Key Features
Height
1.19 in
Material
Manganese Steel, G80
Width
6.3 in
Finish
Galvanized
Chain Dia.
5/16 in (8 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTJ5/16*3FT-A1
- Zoro #
- G623371874
- UPC #
- 197988418689
- Country of Origin
- China
Dimensions
- Height
- 1.19 in
- Width
- 6.3 in
- Chain Dia.
- 5/16 in (8 mm)
- Chain Length
- 3 ft (90 cm)
- Length
- 102.37 in
Details
- Item
- Bridle Chain
- Material
- Manganese Steel, G80
- Finish
- Galvanized
- Rated Capacity
- 10,800 lbs (4,898 kg)
Description
VEVOR G80 V Bridle Chain, 5/16" x 3' Towing Chain Bridle with R Hooks, T Hooks, J Hooks and Grab Hooks, Transport Tow Chain Bridle with 10800 lbs Safe Working Load for Flatbed Truck Wrecker Recovery
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.