4 Inch Inline Duct Fan HVAC Exhaust Blower Kit EC Variable Speed Control
- Mfr # VV-GDFJ-EC4
- Zoro # G623372482
product price:Â
$
73.45
/ea
Key Features
Hz
50/60Hz
Watts
21 W
Air Flow
205 CFM
Width
9.38 in
Motor RPM
2,900 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-GDFJ-EC4
- Zoro #
- G623372482
- UPC #
- 840281562596
- Country of Origin
- China
- Hz
- 50/60Hz
- Watts
- 21 W
- Item
- Inline Duct Fan
- Air Flow
- 205 CFM
- Motor RPM
- 2,900 RPM
- Voltage
- 120 VAC
Dimensions
- Width
- 9.38 in
- Length
- 12.49 in
- Height
- 10.6 in
Description
VEVOR Inline Duct Fan, 4-Inch 205 CFM Quiet EC-motor Ventilation Exhaust Fan, with Temperature Humidity Controller for Cooling Booster, Grow Tents, Hydroponics High-efficiency EC motor Quiet an Operation Innovative Airflow Control Ideal for Indoor Uses Complete Accessories Durable for Years to Come Airflow: 205 CFM,Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.