4 Pack Ratchet Tie Down Straps 5000 lbs 2" x 15' Heavy Duty Double J Hook, 4PK
- Mfr # XMRS50-4-2
- Zoro # G023371818
product price:Â
$
37.89
/pk of 4, $9.47/ea
Key Features
Overall Height
5.12 in
Material
Polyester
Color
Color Zinc Plating
Overall Width
10.44 in
Load Capacity
1,666 lbs (755.7 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMRS50-4-2
- Zoro #
- G023371818
- UPC #
- 840349929262
- Country of Origin
- China
- Material
- Polyester
- Color
- Color Zinc Plating
- Item
- Ratchet Strap
- Load Capacity
- 1,666 lbs (755.7 kg)
Dimensions
- Overall Height
- 5.12 in
- Overall Width
- 10.44 in
- Overall Length
- 14.18 in
Description
VEVOR Ratchet Tie Down Straps (4PK), 5000 lb Break Strength, Double J Hook Includes 4 Premium 2" x 15' Rachet Tie Downs with Padded Handles, for Moving Securing Cargo, Appliances, Lawn Equipment
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.