Panel Dolly 600 lbs Drywall Door Cart Dolly with 8" Pneumatic Wheel
- Mfr # RYTC0073
- Zoro # G023372013
product price:Â
$
51.99
/ea
Key Features
Overall Length
16.54 in
Wheel Type
8" Pneumatic Wheel
Overall Width
19.29 in
Overall Height
11.42 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RYTC0073
- Zoro #
- G023372013
- UPC #
- 840349938691
- Country of Origin
- China
- Wheel Type
- 8" Pneumatic Wheel
- Material
- Metal
- Item
- Panel Carts
- Load Capacity
- 600 LBS
Dimensions
- Overall Length
- 16.54 in
- Overall Width
- 19.29 in
- Overall Height
- 11.42 in
Description
VEVOR Panel Dolly, 600LBS Capacity Slab Dolly, Heavy-duty Drywall Mover with 8" Pneumatic Wheels, Adjustable Clamp Panel Cart for Drywall Sheet, Material Handling, All Terrain Moving Cart
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.