8 Pack Ratchet Tie Down Straps 5208 lbs 2" x 15' Heavy Duty for Cargo, 8PK
- Mfr # XMES50-8
- Zoro # G123371985
product price:Â
$
42.89
/pk of 8, $5.36/ea
Key Features
Load Capacity
1,460 lbs (662.2 kg)
Overall Height
7.88 in
Overall Length
12.6 in
Material
Polyester
Overall Width
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMES50-8
- Zoro #
- G123371985
- UPC #
- 840349929248
- Country of Origin
- China
- Load Capacity
- 1,460 lbs (662.2 kg)
- Item
- Ratchet Strap
- Material
- Polyester
- Color
- Color Zinc Plating
Dimensions
- Overall Height
- 7.88 in
- Overall Length
- 12.6 in
- Overall Width
- 7.09 in
Description
VEVOR Ratchet Tie Down Straps (8PK), 4400 lb Break Strength, E-Track Endless Ratchet with 8 Premium 2" x 15' Rachet Tie Downs Heavy Duty, for Moving Securing Cargo, Appliances, Lawn Equipment
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.