Drywall Cart Dolly 1800 lbs Capacity Steel Panel Trolley Dual Side Rails
- Mfr # DT01
- Zoro # G823372626
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Overall Width
29.38 in
Overall Length
45.36 in
Material
Metal
Load Capacity
1,800 lbs (816.5 kg)
Overall Height
39.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT01
- Zoro #
- G823372626
- UPC #
- 197988350071
- Country of Origin
- China
- Material
- Metal
- Item
- Panel Carts
- Load Capacity
- 1,800 lbs (816.5 kg)
Dimensions
- Overall Width
- 29.38 in
- Overall Length
- 45.36 in
- Overall Height
- 39.06 in
Description
VEVOR Drywall Cart Dolly, 1800 lbs Load Capacity, Steel Panel Truck Cart with 5 inch Swivel Casters, Lumber Drywall Dolly with Tie-Down Strap & 2 Side Handrails for Factory, Warehouse, Garage, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.