Weed Barrier Landscape Fabric 6*300FT Heavy Duty Woven PP Weed Control Mat
- Mfr # 1.8*91.4-102
- Zoro # G823372558
product price:Â
$
63.89
/ea
Key Features
Height
0.04 in
Tensile Strength
570 N (Lengthwise), 700 N (Widthwise)
Material
Polypropylene Fabric
Packaging Type
Roll Packaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.8*91.4-102
- Zoro #
- G823372558
- UPC #
- 197988275558
- Country of Origin
- China
- Tensile Strength
- 570 N (Lengthwise), 700 N (Widthwise)
- Item
- PP Weed Barrier Fabric and Others
- Material
- Polypropylene Fabric
- Packaging Type
- Roll Packaging
Dimensions
- Length
- 3,598.43 in
- Height
- 0.04 in
- Width
- 70.87 in
Description
VEVOR Weed Barrier Landscape Fabric 6*300FT Heavy Duty Woven PP Weed Control Mat Excellent Permeability Ultrasonic Cutting Technology Easy Installation Versatile Applications Thrive Your Plants Tear-resistant Polypropylene Tensile Strength: 700N (Widthwise),Roll Packaging Dimensions: 3.12 x 0.69 x 0.69 ft / 950 x 210 x 210 mm,Packaging Type: Roll Packaging,Item Model Number: 1.8*91.4-102,Product Weight: 37.70 lbs / 17.1 kg,Expanded Dimensions: 6 x 300 ft / 1.8 x 91.4 m,Main Material: Polypropylene Fabric,Material Weight: 3OZ/sq.yd (102g/m2)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.