Shop VEVOR
See all product information
Create Account
6ft x 300ft Weed Barrier Landscape Fabric Heavy Duty 3.2OZ Ground Cover
- Mfr # 1.83*91.4-90
- Zoro # G923372168
product price:Â
$
59.99
/ea
Key Features
Material
Polypropylene Fabric
Height
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.83*91.4-90
- Zoro #
- G923372168
- UPC #
- 609832074595
- Country of Origin
- China
Dimensions
- Length
- 38.19 in
- Width
- 8.27 in
- Height
- 8.27 in
Details
- Item
- PP Weed Barrier Fabric and Others
- Material
- Polypropylene Fabric
Description
20 year 6x300 ft Heavy Duty PP Woven Weed Barrier Landscape Ground Cover 3.2Oz Large Weed Barrier Soil-friendly Polypropylene Excellent Permeability Improve Soil Value Easy to DIY Widely Used Size(LxW): 300 x 6 ft,Gross weight: 34.17 lbs / 15.5 kg,Note:This product width is packaged in HALF-FOLD and rolled.,Package size: 72.8 x 8.3 x 8.3 in,Material: Polypropylene fabric,Package Folded Size: 7.9" x 7.9" x 37.4",Density: 12,Weight: 3.2oz/sq.yd
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.