This item is Discontinued.

This item is Discontinued.
48"W Undercounter Refrigerated Prep Table 12.85 Cu. Ft. Salad Prep Fridge (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTR-48B
Zoro #
G623372055
UPC #
840349928838
Country of Origin
China
Description
VEVOR Commercial Refrigerator, 48" Worktop Undercounter Refrigerator, 12.85 Cu. Ft Thick Stainless Steel Refrigerated Food Prep Station, 2 Door Worktop Fridge with lock for Restaurant, Bar, Diner Digital Temperature Control Automatic Door Closing Quick Cooling Easy Cleaning Flexible and Moveable Wide Range of Applications Freezer Capacity: 364L/12.85 Cu. Ft.,Product Type: Double-door Refrigerated Prep Table,Item Model Number: KTR-48B,Product Weight: 187 LBS / 85 Kg,Rated Power: 165W,Storage Temp: 35.6~46.4 DegF,Material: Stainless Steel,Cable Length: 82.7 in/ 2.1m,Voltage / Frequency: AC110-120V/60Hz,Product Size: 48 x 29.9 x 35.4 in / 1220 x 760 x 900 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.