Shop VEVOR
See all product information
Create Account
4L Dental Medical Pure Water Distiller All Stainless Steel Internal
- Mfr # YMK40101
- Zoro # G123371855
product price:Â
$
68.15
/ea
Key Features
Barrel Dia.
7.7 in (195 mm)
Width
11.81 in
Container Size
7.2 x 7.1 in (183 x 180 mm)
Voltage
110 V
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YMK40101
- Zoro #
- G123371855
- UPC #
- 840349906850
- Country of Origin
- China
Dimensions
- Barrel Dia.
- 7.7 in (195 mm)
- Width
- 11.81 in
- Container Size
- 7.2 x 7.1 in (183 x 180 mm)
- Length
- 10.63 in
- Height
- 18.5 in
Details
- Voltage
- 110 V
- Container Material
- Plastic
- Watts
- 750 W
- Container Volume
- 1.1 Gal (4 L)
- Material
- 304 Stainless Steel
- Item
- Water Distiller
- Standards
- CE & FDA
Description
VEVOR Pure Water Distiller 750W, Purifier Filter Fully Upgraded with Handle 1.1 Gal /4L, BPA Free Container, Perfect for Home Use, White Strong Distillation Performance Premium and Hygienic Materials Simple Switch Control Efficient Cooling System Considerate Design Multiple Application Barrel Diameter: 7.7 in / 195 mm,Barrel Material: 304 Stainless Steel,Container Size: O 7.2 x 7.1 in / O 183 x 180 mm,Distilling Speed: 0.34 Gal/H (1.3 L/H),Container Material: Plastic,Model: YMK40101,Product Weight: 9.9 lbs / 4.5 kg,Rated Power: 750 W,Product Dimensions: O 9.1 x 15.2 in / O 232 x 385 mm,Container Volume: 1.1 Gal / 4 L,Certification: CE & FDA
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.