Moonshine Still Water Alcohol Distiller 13.2Gal w/Thumper Keg & Water Pump
- Mfr # VV-DAD-50L
- Zoro # G523372230
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Copper Coil Diameter
0.39 in (10 mm)
Height
19.3 in
Width
18.51 in
Material
Stainless Steel + Red Copper
Length
18.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-DAD-50L
- Zoro #
- G523372230
- UPC #
- 754194451598
- Country of Origin
- China
Dimensions
- Copper Coil Diameter
- 0.39 in (10 mm)
- Height
- 19.3 in
- Width
- 18.51 in
- Length
- 18.51 in
- Boiler Barrel Size
- 15.7 x 15.7 in (40 x 40 cm)
- Barrel Thickness
- 0.03 in (0.7 mm)
Details
- Material
- Stainless Steel + Red Copper
- Item
- Split Type Water Alcohol Distiller
- Boiler Barrel Capacity
- 13.2 Gal (50 L)
- Voltage
- 110 V
- Distillation Period
- 2 to 3 hrs
- Condenser Capacity
- 0.92 Gal (3.5 L)
Description
VEVOR Alcohol Still, 13.2Gal / 50L Stainless Steel Water Alcohol Distiller Copper Tube Home Brewing Kit Build-in Thermometer for DIY Whisky Wine Brandy, Silver 13.2 Gal Large Capacity Speedy Cooling Convenient Usage Strong Sealing Performance Energy-efficient Water Pump Multipurpose Usage Boiler Barrel Capacity: 13.2 Gal (50 L),Copper Coil Diameter: 0.39 in (10 mm),Boiler Barrel Size: O 15.7x15.7 in (O 40 x 40 cm),Condenser Keg Size: O 7.9x4.7 in (O 20 x 12 cm),Thumper Keg Size: O 7x4 in (18x10 cm),Barrel Thickness: 0.03 in (0.7 mm),Model: VV-DAD-50L,Product Weight: 15.3 lbs (6.92 kg),Material: Stainless Steel + Red Copper,Condenser Keg Capacity: 0.92 Gal (3.5 L),Distillation Period: 2~3 Hours
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.