5.5Gal Home Use Moonshine Still Brewing Stainless Steel Alcohol Double Keg
- Mfr # YML05123F
- Zoro # G823372770
product price:Â
$
94.79
/ea
Key Features
Material
Stainless Steel + Red Copper
Voltage
110 V
Copper Coil Diameter
0.39 in (10 mm)
Length
14.38 in
Width
14.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YML05123F
- Zoro #
- G823372770
- UPC #
- 617201465608
- Country of Origin
- China
Dimensions
- Copper Coil Diameter
- 0.39 in (10 mm)
- Length
- 14.38 in
- Width
- 14.38 in
- Barrel Thickness
- 0.03 in (0.7 mm)
- Height
- 14.38 in
- Boiler Barrel Size
- 11.8" x 11.8" (30 x 30 cm)
Details
- Material
- Stainless Steel + Red Copper
- Voltage
- 110 V
- Boiler Barrel Capacity
- 5 Gal (19 L)
- Condenser Capacity
- 0.92 Gal (3.5 L)
- Item
- Split Type Water Alcohol Distiller
Description
VEVOR Alcohol Still, 5 Gallon, Stainless Steel Alcohol Distiller with Copper Tube & Build-in Thermometer & Water Pump, Double Thumper Keg Home Brewing Kit, for DIY Whiskey Wine Brandy 5 Gal Large Capacity Speedy Cooling Convenient Usage Strong Sealing Performance Energy-efficient Water Pump Versatile Application Boiler Barrel Capacity: 5 Gal / 19 L,Copper Coil Diameter: 0.39" / 10 mm,Boiler Barrel Size: 11.8" x 11.8" / 30x30 cm,Thumper Keg Size: 7" x 4" / 18x10 cm,Condenser Keg Size: 7.9"x4.3" / 20x11 cm,Barrel Thickness: 0.03" / 0.7 mm,Product Weight: 11.6 lbs / 5.28 kg,Material: Stainless Steel + Red Copper,Condenser Keg Capacity: 0.92 Gal / 3.5 L
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.