4L Water Distiller 1L/H Distilled Water Maker Timing & Temp Display Silver
- Mfr # YMK40208
- Zoro # G623372581
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Width
11.03 in
Length
18.9 in
Material
304 Stainless Steel
Temperature Range
30-108℃ (86-226.4℉)
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YMK40208
- Zoro #
- G623372581
- UPC #
- 840281524402
- Country of Origin
- China
- Item
- Water Distiller
- Material
- 304 Stainless Steel
- Temperature Range
- 30-108℃ (86-226.4℉)
- Voltage
- 110 V
- Watts
- 750 W
- Color
- Silver
- Barrel Volume
- 1.1 Gal (4 L)
Dimensions
- Width
- 11.03 in
- Length
- 18.9 in
- Height
- 12.8 in
Description
VEVOR 1.1 Gal Water Distiller, 0.3 Gal/H, 750W Distilled Water Maker Machine 0-99H Timing Set Temp Display, 304 Stainless Steel Countertop Distiller Glass Carafe Cleaning Powder 3 Carbon Packs, Silver Constant-Temp Fermentation Dry-Burning Protection Efficient Cooling System Convenient Touch Screen Practical Carbon Filter Extensive Applications Barrel Material: 304 Stainless Steel,Distilling Speed: 0.3 Gal/H (1 L/H),Machine Weight: 7.3 lbs (3.3 kg),Color: Silver,Carafe Material: Borosilicate Glass,Carafe Size: O 7.1x7.5 in (O 18x19 cm),Barrel Volume: 1.1 Gal (4 L),Carafe Weight: 2.27 lbs (1.03 kg),Voltage: 110V/60Hz,Model: YMK40208,Temperature Range: 30-108 DegC (86-226.4 DegF),Carafe Volume: 1.1 Gal (4 L),Machine Dimensions: O 9.3x15.2 in (O 23.6x38.5 cm),Rated Power: 750 W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.