Shop VEVOR
See all product information
Create Account
8 Gallon Electric Mini-Tank Water Heater Shower Compact Upgrade
- Mfr # D30-14VA(M,S)
- Zoro # G923372823
product price:
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15.16 in
Amps AC
12 A
Overall Length
17.33 in
Tank Capacity
8±10% gal
Overall Width
18.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D30-14VA(M,S)
- Zoro #
- G923372823
- UPC #
- 197988196518
- Country of Origin
- China
- Amps AC
- 12 A
- Tank Capacity
- 8±10% gal
- Pressure Range
- 150 (-10%, +5%) psi
- Watts
- 1,440 (-10%, +5%) W
- Item
- Tank Water Heater Under Sink
- Temp. Range
- 55-145°F
- Voltage
- 120 VAC
Dimensions
- Overall Height
- 15.16 in
- Overall Length
- 17.33 in
- Overall Width
- 18.12 in
Description
VEVOR Electric Mini-Tank Water Heater 8-Gallon Tank, 1440W Hot Water Boiler Storage, Safety Temperature Pressure Valve Easy Install, for Kichen Bathroom Restaurant, Shelf Wall Floor Mounted 24-Hour Hot Water Supply 3 Personalized Sizes Easy Installation Wide Applications Simple Operation Safety Design Operating Pressure: 150 (-10%, +5%) psi,Housing Material: ABS,Rated Voltage: AC120 V,Rated Frequency: 60 Hz,Insulation Material: Polyurethane,Insulation Layer Thickness: Approximately 0.787 inch,Capacity: 8±10% gal,Item Model Number: D30-14VA(M,S),Temperature Range: 55-145 DegF,Rated Power: 1440 (-10%, +5%) W,Rated Current: 12 A,Protective Anode: Magnesium Rod (Diameter x Length: 0.787x4.72 inch),Item Dimensions: 17.3x18.1x15.2 inch / 440x460x385 mm,Item Weight: 28.26 lbs / 12.82 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.