Shop VEVOR
See all product information
Create Account
Low Profile Floor Jack 2.5 Ton Heavy Steel Single Piston Hydraulic Pump
- Mfr # S385
- Zoro # G023371917
product price:Â
$
67.89
/ea
Key Features
Load Bearing Method
Hydraulic Single Pump
Material
Stainless Steel
Width
12.41 in
Length
25.99 in
Handle Length
31.5 in (800 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S385
- Zoro #
- G023371917
- UPC #
- 840281545162
- Country of Origin
- China
- Item
- Floor Jacks
- Load Bearing Method
- Hydraulic Single Pump
- Material
- Stainless Steel
- Lifting Capacity
- 5,500 LBS (2-1/2 Tons)
Dimensions
- Width
- 12.41 in
- Length
- 25.99 in
- Handle Length
- 31.5 in (800 mm)
- Max. Height
- 14.96 in (380 mm)
- Min. Height
- 3.35 in (85 mm)
- Tray Diameter
- 2.4 in (62 mm)
- Height
- 7.88 in
Description
VEVOR Floor Jack, 2.5 Ton Low Profile Floor Jack, Heavy-duty Steel Racing Floor Jack With Single Piston Lift Pump, Floor Jack Lifting Range 3.35"-14.96" Powerful Capacity Built to Last Easy to Operate No More Damage to Vehicles Reliable Sealing Smooth-Rolling Convenient Handle Handle Length: 31.5 in/800 mm,Product Size (L x W x H): 22.2x8.7x5.2 (inch)/563.5x221x133 (mm),Lift Weight Capacity: 5500 LBS/2.5 Tons,Model: S385,Product Weight: 12.3 kg/27.1 lb,Load Bearing Method: Hydraulic Single Pump,Maximum Height: 14.96"/380 mm,Material: Steel,Tray Diameter: O 2.4 in/62 mm,Minimum Height: 3.35"/85 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.