Shop VEVOR
See all product information
Create Account
Adjustable Height Workbench 72"L x 25"W Work Bench Table w/ Power Outlets
- Mfr # SHFGM7225
- Zoro # G723372146
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
75.2 in
Overall Height
28.94 in
Top Thickness
1.5 in (38 mm ± 1 mm)
Load Capacity
3,000 lbs (1,361 kg)
Overall Width
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHFGM7225
- Zoro #
- G723372146
- UPC #
- 197988558620
- Country of Origin
- China
- Load Capacity
- 3,000 lbs (1,361 kg)
- Item
- Floor-standing Workbench
- Frame Material
- Carbon Steel
- Surface Material (Top Material)
- Oak Plank
- Standards
- ETL Certification
Dimensions
- Overall Depth
- 75.2 in
- Overall Height
- 28.94 in
- Top Thickness
- 1.5 in (38 mm ± 1 mm)
- Overall Width
- 5.12 in
Description
VEVOR Adjustable Workbench, 72" L X 25" W Garage Worktable with Universal Wheels, 28-39.5" Heights & 3000 LBS Load Capacity, with Power Outlets & Hardwood Top & Storage & Foot Pads, for Office Home
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.