Shop VEVOR
See all product information
Create Account
Adjustable Workbench 48 x 20-inch Workshop Bench with Power Outlets
- Mfr # M4820
- Zoro # G223372202
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23.82 in
Material
Steel + Cold Rolled Plate + Oak Wood
Top Thickness
1 in (25 mm)
Overall Width
4.93 in
Overall Depth
54.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4820
- Zoro #
- G223372202
- UPC #
- 840281545469
- Country of Origin
- China
- Material
- Steel + Cold Rolled Plate + Oak Wood
- Item
- Floor-standing Workbench
- Load Capacity
- 2,000 lbs (900 kg)
Dimensions
- Overall Height
- 23.82 in
- Top Thickness
- 1 in (25 mm)
- Overall Width
- 4.93 in
- Overall Depth
- 54.34 in
Description
VEVOR Adjustable Workbench, 2000 lbs Capacity, 48 x 20-inch Heavy Duty Work Bench with 28.5-38.3 Inches Height Adjustment, Garage Workbench with Power Outlets, Suitable for Office, Garage, Workshop
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.