Backpack Fogger Sprayer 63CC 3HP EngineGas Powered Fogger Sprayer with 4 Gallon Tank
- Mfr # 3WF-16E
- Zoro # G023372792
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Tank Material
HDPE + Metal
Includes
Powder Tank
Sprayer Tank Capacity
4 gal (16 L)
Spray Distance Horizontal
11.8 m (38.71 ft)
Height
25.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3WF-16E
- Zoro #
- G023372792
- UPC #
- 197988358114
- Country of Origin
- China
- Tank Material
- HDPE + Metal
- Includes
- Powder Tank
- Sprayer Tank Capacity
- 4 gal (16 L)
- Spray Distance Horizontal
- 11.8 m (38.71 ft)
- Color
- White + Orange
- Item
- Gas Powered Backpack Sprayer
Dimensions
- Height
- 25.99 in
- Length
- 19.3 in
- Width
- 11.42 in
Description
VEVOR Backpack Fogger Sprayer, 63CC 3HP Engine, Gas Powered Fogger Sprayer with 4 Gallon Tank, Powder and Liquid Mister Duster System for Effective Fleas Ticks Critters Control, Gardening & Farming Wide Mouth Lid Covers More Ground Includes Gloves & Ear Protection Multi-Purpose Use Long Reach & Easy Handling Versatile Use Max Fan-Shaped Spray Width: 2.6 m / 102.36 in,Ignition Method: Electronic Ignition,Color: White + Orange,Spray Tube Length: 55.12 in / 1.4 m,Powder Tank: Included,Fuel Type: 90# gasoline or equivalent ethanol gasoline (ethanol content
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.