Shop VEVOR
See all product information
Create Account
Bar Clamps for Woodworking 2-Pack 50" Parallel Clamp Set 1100 lbs Load, 2PK
- Mfr # F1100-50
- Zoro # G623372659
product price:Â
$
85.89
/pk of 2, $42.95/ea
Key Features
Load Capacity (Lb.)
1,100 lbs
Bar Material
45# Carbon Structure Steel
Plastic Shell Material
PA6+GF30
Number of Pieces
2
Color
VI Orange(Powder Coating)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1100-50
- Zoro #
- G623372659
- UPC #
- 840349948553
- Country of Origin
- China
- Item
- F-Clamps
- Load Capacity (Lb.)
- 1,100 lbs
- Bar Material
- 45# Carbon Structure Steel
- Plastic Shell Material
- PA6+GF30
- Number of Pieces
- 2
- Color
- VI Orange(Powder Coating)
- Max. Jaw Opening (In.)
- 50 in (0-1,270 mm)
Dimensions
- Overall Length
- 57.09 in
- Overall Height
- 1.97 in
- Overall Width
- 5.91 in
Description
VEVOR Bar Clamps for Woodworking, 2-Pack 50" Parallel Clamp Set, F Clamp with 1100 lbs Load Limit, Even Pressure, High-strength Plastic and Carbon Steel, Wood clamps for Woodworking Metal Working
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.