Bar Clamps for Woodworking 2-Pack 24 inch Parallel F Clamp 1500 Lbs Load Limit, 2PK
- Mfr # F1500-24-2P
- Zoro # G323371693
product price:Â
$
57.89
/pk of 2, $28.95/ea
Key Features
Overall Width
6.11 in
Overall Length
31.7 in
Overall Height
2.17 in
Bar Material
45# Carbon Structure Steel
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1500-24-2P
- Zoro #
- G323371693
- UPC #
- 197988146124
- Country of Origin
- China
Dimensions
- Overall Width
- 6.11 in
- Overall Length
- 31.7 in
- Overall Height
- 2.17 in
Details
- Bar Material
- 45# Carbon Structure Steel
- Number of Pieces
- 2
- Item
- F-Clamps
- Load Capacity (Lb.)
- 1,500 lbs (680 kg)
- Color
- Orange
- Max. Jaw Opening (In.)
- 24 in (60.96 cm)
- Plastic Shell Material
- PA6+GF30%
Description
VEVOR Bar Clamps for Woodworking, 2-Pack 24 inch Parallel Clamp Set, F-Clamp with 1500 lbs Load Limit, Even Pressure, High-strength Plastic and Carbon Steel, for Woodworking Metal Working, Orange
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.