Bar Clamps for Woodworking 4-Pack 36 inch Opening Lockable F Clamp Cast Iron, 4PK
- Mfr # FCA36-4P
- Zoro # G623372536
product price:Â
$
42.89
/pk of 4, $10.72/ea
Key Features
Number of Pieces
4
Material
Metal
Color
Black + Blue
Overall Length
39.97 in
Overall Width
4.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCA36-4P
- Zoro #
- G623372536
- UPC #
- 197988145271
- Country of Origin
- China
Dimensions
- Overall Length
- 39.97 in
- Overall Width
- 4.34 in
- Overall Height
- 1.11 in
Details
- Number of Pieces
- 4
- Material
- Metal
- Color
- Black + Blue
- Load Capacity (Lb.)
- 600 lbs (272 kg)
- Max. Jaw Opening (In.)
- 36 in (91.4 cm)
- Item
- F-Clamps
Description
VEVOR Bar Clamps for Woodworking, 4-Pack 36 inch Opening, Lockable F-Clamp with 600 lbs Load Limit, 2-1/2 inch Depth, Cast Iron and Carbon Steel, Easy to Use, Wood Clamps for Woodworking Metal Working
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.