Shop VEVOR
See all product information
Create Account
Battery Powered Lawn Sprayer Cart Sprayer 15 Gal Tank w/ Wheels 0-90 Psi
- Mfr # HDPE 5002-5757
- Zoro # G123372531
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Max Sprayer Pressure
0-90 PSI
Voltage
110/220 V
Flow Rate
4.1 L/Min
Tank Material
HDPE 5002
Height
30.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDPE 5002-5757
- Zoro #
- G123372531
- UPC #
- 840281565757
- Country of Origin
- China
- Max Sprayer Pressure
- 0-90 PSI
- Voltage
- 110/220 V
- Flow Rate
- 4.1 L/Min
- Item
- Cart Sprayers
- Tank Material
- HDPE 5002
Dimensions
- Height
- 30.71 in
- Width
- 17.13 in
- Length
- 35.04 in
Description
VEVOR Battery Powered Lawn Sprayer on Wheel, 0-90 PSI Adjustable Pressure, 15 Gallon Tank, Cart Sprayer with 8 Nozzles and 2 Wands, 12V 12Ah Battery, Wide Mouth Lid for Weeding, Spraying High-efficiency Spraying Everything You Need Ease Your Hand Fatigue Translucent Tank Sprayer on Wheel Endless Use Max. Flow Rate: 4.1 L/Min,Battery: 12V/12Ah Lead-acid Battery,Product Weight: 68 lbs / 30.8 kg,Material: HDPE 5002,Product Dimensions: 39" x 22" x 36.2" / 99 x 56 x 92 cm,Pressure: 0-90 PSI
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.