Shop VEVOR
See all product information
Create Account
Binder Chain G80 Tie Down Tow Chain with Hooks 3/8"x10.3' 2 Pack 7100 lbs, 2PK
- Mfr # ZGTLS1767875239436580000
- Zoro # G223372233
product price:
$
58.89
/pk of 2, $29.45/ea
Key Features
Chain Dia.
3/8 in (10 mm)
Material
Metal
Chain Length
10.3 ft (316 cm)
Length
9.06 in
Height
4.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZGTLS1767875239436580000
- Zoro #
- G223372233
- UPC #
- 197988411482
- Country of Origin
- China
Dimensions
- Chain Dia.
- 3/8 in (10 mm)
- Chain Length
- 10.3 ft (316 cm)
- Length
- 9.06 in
- Height
- 4.53 in
- Width
- 8.27 in
Details
- Material
- Metal
- Item
- Tow Chain
- Rated Capacity
- 7,100 lbs (3.22T)
Description
VEVOR G80 Transport Binder Chain, 3/8" x 10.3' 2-Pack Tow Chain with Clevis Grab Hooks, 7100 lbs Safe Working Load, Heavy Duty Logging Chain for Transporting Towing Truck Tie Down Binding Equipment
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.