Shop VEVOR
See all product information
Create Account
2PCS 5/16"x6' G80 Tow Chain 15" J Hook Long Shank RTJ & Grab Hooks Wrecker, 2PK
- Mfr # RTJ5/16*6FT-A2
- Zoro # G723372443
product price:Â
$
69.89
/pk of 2, $34.95/ea
Key Features
Chain Dia.
5/16 in (8 mm)
Material
Manganese Steel, G80
Rated Capacity
5,400 lbs (2,448 kg)
Height
1.19 in
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTJ5/16*6FT-A2
- Zoro #
- G723372443
- UPC #
- 197988577140
- Country of Origin
- China
- Material
- Manganese Steel, G80
- Item
- Bridle Chain
- Rated Capacity
- 5,400 lbs (2,448 kg)
- Finish
- Galvanized
Dimensions
- Chain Dia.
- 5/16 in (8 mm)
- Height
- 1.19 in
- Length
- 94.1 in
- Width
- 6.3 in
- Chain Length
- 6 ft (180 cm)
Description
VEVOR J Hook Chain, 2PCS 5/16" x 6' G80 15" Long Shank J Hook Tow Chain with RTJ Cluster Hook & Grab Hook, 5400 lbs Working Load, Heavy Duty Transport Truck Chain for Wrecker Recovery Trailer Towing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.