Shop VEVOR
See all product information
Create Account
Binder Chain G80 Tie Down Tow Chain with Two Hooks 5/16" x 14.2' 4900 lbs
- Mfr # ZGTLS1767875239222670000
- Zoro # G023371764
product price:Â
$
34.89
/ea
Key Features
Material
Metal
Chain Dia.
5/16 in (8 mm)
Rated Capacity
4,900 lbs (2.22T)
Width
3.94 in
Height
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZGTLS1767875239222670000
- Zoro #
- G023371764
- UPC #
- 197988227359
- Country of Origin
- China
Dimensions
- Chain Dia.
- 5/16 in (8 mm)
- Width
- 3.94 in
- Height
- 3.94 in
- Length
- 7.88 in
- Chain Length
- 14.2 ft (433 cm)
Details
- Material
- Metal
- Rated Capacity
- 4,900 lbs (2.22T)
- Item
- Tow Chain
Description
VEVOR G80 Transport Binder Chain, 5/16" x 14.2' Tow Chain with Clevis Grab Hooks, 4900 lbs Safe Working Load, Heavy Duty Trailer Logging Chain for Transporting Towing Truck Tie Down Binding Equipment
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.