Binder Chain G80 Tow Chain with Hooks 4900lbs Load 5/16'' x 20', 2PK
- Mfr # ZG5⁄16-02
- Zoro # G123372845
product price:
$
68.89
/pk of 2, $34.45/ea
Key Features
Rated Capacity
4,900 lbs
Width
8.67 in
Chain Dia.
5/16 in
Finish
Galvanized, Color
Material
Manganese Steel, G80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG5⁄16-02
- Zoro #
- G123372845
- UPC #
- 840349902517
- Country of Origin
- China
Dimensions
- Width
- 8.67 in
- Chain Dia.
- 5/16 in
- Height
- 4.73 in
- Length
- 14.97 in
- Chain Length
- 20 ft
Details
- Rated Capacity
- 4,900 lbs
- Finish
- Galvanized, Color
- Material
- Manganese Steel, G80
- Item
- Tow Chain
Description
VEVOR Transport Binder Chain, 4900lbs Working Load Limit, 5/16''x20' G80 Tow Chain Tie Down with Grab Hooks, DOT Certified, Galvanized Coating Manganese Steel for Dock Factory Construction Site, 2Pack Strength Grade Chain Diameter Surface Treatment Easy-to-use Size Critical Coating Wide Applications Product Surface Treatment: Galvanized, Color,Product Weight: 40.3 lbs / 18.3 kg ±2%,Secure Load: 4900 lbs,Chain Length: 20 ft,Main Material: Manganese Steel, G80,Chain Diameter: 5/16 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.