Binder Chain G80 Tow Chain with Hooks 7100lbs Load 3/8'' x 20', 2PK
- Mfr # ZG3/8-02
- Zoro # G323372287
product price:
$
101.99
/pk of 2, $51.00/ea
Free Shipping & Returns
Key Features
Chain Dia.
3/8 in
Chain Length
20 ft
Width
14.57 in
Material
Manganese Steel, G80
Height
4.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG3/8-02
- Zoro #
- G323372287
- UPC #
- 840349902500
- Country of Origin
- China
Dimensions
- Chain Dia.
- 3/8 in
- Chain Length
- 20 ft
- Width
- 14.57 in
- Height
- 4.14 in
- Length
- 14.57 in
Details
- Material
- Manganese Steel, G80
- Item
- Tow Chain
- Finish
- Galvanized, Color
- Rated Capacity
- 7,100 lbs
Description
VEVOR Transport Binder Chain, 7100lbs Working Load Limit, 3/8''x20' G80 Tow Chain Tie Down with Grab Hooks, DOT Certified, Galvanized Coating Manganese Steel for Dock Factory Construction Site, 2 Pack Strength Grade Chain Diameter Surface Treatment Easy-to-use Size Critical Coating Wide Applications Product Surface Treatment: Galvanized, Color,Product Weight: 61.7 lbs / 28 kg±2%,Secure Load: 7100 lbs,Chain Length: 20 ft,Main Material: Manganese Steel, G80,Chain Diameter: 3/8 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.