Shop VEVOR
See all product information
Create Account
Clamp on Pallet Forks 2000lbs Tractor Forks 60" Adjustable Bucket Forks
- Mfr # HC60-2000T
- Zoro # G823372374
product price:
$
121.99
/ea
Free Shipping & Returns
Key Features
Fork Length
43" L x 2" H (1,090 x 50 mm)
Overall Length
60.63 in
Load Capacity
2,000 lbs (907 kg)
Includes
Manual
Overall Height
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC60-2000T
- Zoro #
- G823372374
- UPC #
- 840349912165
- Country of Origin
- China
- Load Capacity
- 2,000 lbs (907 kg)
- Includes
- Manual
- Item
- Pallet Forks
Dimensions
- Fork Length
- 43" L x 2" H (1,090 x 50 mm)
- Overall Length
- 60.63 in
- Overall Height
- 3.75 in
- Overall Width
- 12.8 in
Description
VEVOR Pallet Forks, 2000 lbs Tractor Bucket Forks, 60" Total Length Clamp on Pallet Forks with Adjustable Stabilizer bar, Heavy Duty Pallet Forks for Tractor Attachments, Skid Steer, Loader Bucket 2000 LBS Capacity Durable Material & Design Multi-Protection for Security Fits Any Size Bucket Easy to Install & Move Versatile Usage Accessories: 1x Manual,Bucket Lip-below: 11 in / 280 mm, Rectangular Tube:2 x 2.8 x 0.14t in / 50 x 70 x t3.5 mm,Capacity: 2000 lbs / 907 kg,Fork Length: L1 x H1=43 x 2 in / 1090 x 50 mm,Item Model Number: HC60-2000T,Bucket Lip Gap: 3 in / 75 mm, Rectangular Tube:2 x 2.8 x 0.14t in / 50 x 70 x t3.5 mm,Inner Tube Size: 1.2 x 1.2 in / 30 x 30 mm,Outer Tube Size: 1.6 x 1.6 in / 40 x 40 mm,Bucket Lip-above: 7 in / 180 mm, Rectangular Tube:2 x 2.8 x 0.14t in / 50 x 70 x t3.5 mm,Product Dimensions: 58.7 x 2.8 x 9 in / 1490 x 70 x 230 mm,Net Weight: 65 lbs / 29.3 kg ± 2%,Adjustable Stabilizer Bar: 19.5-36 in / 495-915 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.