Forklift Safety Cage Work Platform 36x36 in 1200lbs with Wheels for Aerial
- Mfr # XAQL36-36
- Zoro # G123372142
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Overall Width
37.01 in
Load Capacity
1,200 lbs (544 kg)
Material
Q235B
Overall Height
5.32 in
Overall Length
38.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XAQL36-36
- Zoro #
- G123372142
- UPC #
- 840349970776
- Country of Origin
- China
Dimensions
- Overall Width
- 37.01 in
- Overall Height
- 5.32 in
- Overall Length
- 38.19 in
Details
- Item
- Forklift Platforms
- Load Capacity
- 1,200 lbs (544 kg)
- Material
- Q235B
Description
VEVOR Forklift Safety Cage, 1200 lbs Load Capacity, 36 x 36 inches Folding Forklift Work Platform with Lockable Swivel Wheels, Drain Hole & Device Chain, Holds 1 to 2 Adults, Perfect for Aerial Work 1200 lbs Load Capacity Easy to Clean Foldable Design Sturdy & Durable Reinforced Guardrail Mesh Screen with Locks Item Model Number: XAQL36-36,Max. Load Capacity: 1200 lbs/544 kg,Product Weight: 70 lbs/31.6 kg,Material: Q235B,Product Dimensions: 36.2 x 36.2 x 43 inch/920 x 920 x 1090 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.