Crimping Tool Battery Lug Crimper AWG10-1/0 Copper And Aluminum Terminal
- Mfr # HS-30R+HS-D1
- Zoro # G623372543
product price:Â
$
39.99
/ea
Key Features
Crimping Range
AWG10-1/0 (6-50 mm²)
Width
6.11 in
Height
2.37 in
Overall Length
16.74 in
Material
45# Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-30R+HS-D1
- Zoro #
- G623372543
- UPC #
- 840349921532
- Country of Origin
- China
- Crimping Range
- AWG10-1/0 (6-50 mm²)
- Item
- Hand Swager Crimper
- Material
- 45# Steel
- Applicable Terminal
- Aluminum/Copper Terminal
Dimensions
- Width
- 6.11 in
- Height
- 2.37 in
- Overall Length
- 16.74 in
Description
VEVOR Battery Cable Lug Crimping Tool, 10-1/0AWG with Cable Cutter and 48PCS Copper Ring Terminals, 6 Wire Sizes Crimping Die and 100pcs Heat Shrink Tubes, for Heavy Duty Wire Lugs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.