Electric/Manual Wire Stripping Machine Copper Cable Stripper 0.06''-1.57''
- Mfr # BXJDD370
- Zoro # G923372229
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25.6 in
Hz
60 Hz
Height
16.74 in
Power
370 W
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BXJDD370
- Zoro #
- G923372229
- UPC #
- 840281567478
- Country of Origin
- China
Dimensions
- Overall Length
- 25.6 in
- Height
- 16.74 in
- Width
- 13.39 in
Details
- Hz
- 60 Hz
- Power
- 370 W
- Material
- Cast Iron
- Voltage
- 110 VAC
- Wire Gauge
- 0.06-1.57 in (1.5-40 mm)
- Item
- Stripping Machine
Description
VEVOR Electric Cable Stripping Tool, 0.06''-1.57'' Motorized Wire Stripper, 370 W, 88 ft/min, Includes Manual Crank & 11 Channels, Ideal for Copper Scrap Recycling Solid Cast Iron Structure 11 Stripping Channels Double Adjustable Knobs Upgraded Constructure Complete Accessories Wide Uses Wire Gauge Range: 0.06-1.42 in / 1.5-36 mm,Item Size (L x W x H): 24.4 x 11.0 x 14.9 in / 620 x 280 x 380 mm,Model: BXJDD370,Rated Power: 370 W,Material: Cast Iron,Voltage & Frequency: AC 110 V / 60 Hz,Item Weight: 80.7 lbs / 36.6 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.