Shop VEVOR
See all product information
Create Account
Demolition Jack Hammer Concrete Breaker 2200W Electric Hammer 4 Chisel Bit
- Mfr # JH-65A-5218
- Zoro # G123372715
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Blows per Minute
1,350 BPM
Watts
2,200 W
Height
12.21 in
Impact Energy
66 J/blow
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH-65A-5218
- Zoro #
- G123372715
- UPC #
- 197988775218
- Country of Origin
- China
- Blows per Minute
- 1,350 BPM
- Watts
- 2,200 W
- Impact Energy
- 66 J/blow
- Color
- Yellow
- Item
- Demolition Jack Hammer
- Application
- Concrete, Stone, Brick, Asphalt
- Voltage
- 110 V
- Material
- Metal
Dimensions
- Height
- 12.21 in
- Overall Length
- 29.73 in
- Width
- 6.5 in
Description
VEVOR Demolition Jack Hammer, 2200W 1350 BPM Jack Hammer Concrete Breaker, Heavy Duty Electric Jack Hammer 4pcs Chisels Bit with Gloves, 360 Deg Swiveling Front Handle for Trenching and Breaking Holes
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.