Shop VEVOR
See all product information
Create Account
Demolition Jack Hammer Concrete Breaker 2200W Hammer 6 Chisel Bits Black
- Mfr # JH-65-7251
- Zoro # G723372313
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Watts
2,200 W
Height
12.21 in
Width
6.3 in
Chuck Size
1-1/8 in
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH-65-7251
- Zoro #
- G723372313
- UPC #
- 197988387251
- Country of Origin
- China
- Watts
- 2,200 W
- Voltage
- 110 V
- Shank Type
- Hex
- Item
- Demolition Jack Hammer
- Blows per Minute
- 1,400 BPM
- No Load RPM
- 1,400 RPM
- Corded/Cordless
- Corded-electric
Dimensions
- Height
- 12.21 in
- Width
- 6.3 in
- Chuck Size
- 1-1/8 in
- Overall Length
- 29.53 in
- Chisel Size
- 17.3 in (440 mm)
Description
VEVOR Demolition Jack Hammer, 1350 BPM Concrete Breaker 6pcs Chisels Bit Chipping with Case, 2200W Electric Jackhammer Heavy Duty, Black Six Replaceable Chisels Surpassing Motor for Quick Break 360 Deg Rotary Ergonomic Handle Considerate Details Heavy-duty Construction Wide Application Power Type: Corded-electric,Chuck Size: 1-1/8",Speed: 1400 BPM,Scraping Chisel: 16.1''/410 mm,Point Chisel: 14.9''/380 mm,Voltage: 110V,Model: JH-65,Motor Power: 2200 Watts,No Load Speed: 1400RPM,Clay Spade Chisel: 17.3''/440 mm,Chuck Type: Hex,Flat Chisel: 14.9''/380 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.