Shop VEVOR
See all product information
Create Account
Demolition Jack Hammer Concrete Breaker 2200W Electric Hammer 2 Chisel Bit
- Mfr # JH-65A-4129
- Zoro # G023372594
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
29.73 in
Voltage
110 V
Height
12.21 in
Application
Concrete, Stone, Brick, Asphalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH-65A-4129
- Zoro #
- G023372594
- UPC #
- 197988774129
- Country of Origin
- China
- Item
- Demolition Jack Hammer
- Color
- Yellow
- Voltage
- 110 V
- Application
- Concrete, Stone, Brick, Asphalt
- Watts
- 2,200 W
- Material
- Metal
- Impact Energy
- 66 J/blow
- Blows per Minute
- 1,350 BPM
Dimensions
- Overall Length
- 29.73 in
- Height
- 12.21 in
- Width
- 6.5 in
Description
VEVOR Demolition Jack Hammer, 2200W Electric Jackhammer Heavy Duty, 1350 BPM Jack Hammer Concrete Breaker, with 1 Point Chisel, 1 Flat Chisel, Storage Case, Gloves and Goggles, for Demolition
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.