Shop VEVOR
See all product information
Create Account
Demolition Jack Hammer Concrete Breaker 2100W Electric Hammer 2 Chisel Bit
- Mfr # Z1G-DS-125K01
- Zoro # G023372655
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Application
Concrete, Stone, Brick, Asphalt
Overall Length
29.14 in
Height
5.71 in
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1G-DS-125K01
- Zoro #
- G023372655
- UPC #
- 197988089902
- Country of Origin
- China
- Material
- Metal
- Application
- Concrete, Stone, Brick, Asphalt
- Item
- Demolition Jack Hammer
- Voltage
- 110 V
- Blows per Minute
- 1,650 BPM
- Watts
- 2,100 W
- Color
- Black+Orange+Silver
- Impact Energy
- 85 J/blow
Dimensions
- Overall Length
- 29.14 in
- Height
- 5.71 in
- Width
- 22.64 in
Description
VEVOR Demolition Jack Hammer, 2100W Electric Jackhammer Heavy Duty, 1650 BPM Industrial-Grade Jack Hammer Concrete Breaker, with 1 Point Chisel, 1 Flat Chisel, Gloves and Goggles
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.