Shop VEVOR
See all product information
Create Account
Demolition Jack Hammer Concrete Breaker 2200W Electric Hammer 4 Chisel
- Mfr # JH-65-5603
- Zoro # G223372103
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Height
14.97 in
Chuck Size
1-1/8 in
Voltage
110 V
Corded/Cordless
Corded-electric
Watts
2,200 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH-65-5603
- Zoro #
- G223372103
- UPC #
- 840281565603
- Country of Origin
- China
- Voltage
- 110 V
- Corded/Cordless
- Corded-electric
- Watts
- 2,200 W
- Shank Type
- Hex
- Item
- Demolition Jack Hammer
Dimensions
- Height
- 14.97 in
- Chuck Size
- 1-1/8 in
- Chisel Size
- 17.3 in (440 mm)
- Width
- 7.29 in
- Overall Length
- 30.52 in
Description
VEVOR Demolition Jack Hammer, 2200W 1400 BPM Jack Hammer Concrete Breaker, Heavy Duty Electric Jack Hammer 6pcs Chisels Bit with Gloves, 360 DegC Swiveling Front Handle for Trenching and Breaking Holes There are four chisels lying in the package. They are all forged from premium heat-treated alloy steel. The hexagonal chuck features quick assembly and disassembly. It is easy for you to replace the chisel that will never drop accidentally after being clamped. The pure copper motor comes with strong power of 2200 watts delivering 1,350 impact beats per minute to easily break through concrete, brick, ground, and earth. High load capacity and higher efficiency also mean increased productivity. 360-degree swiveling auxiliary handle with non-slip grip provides maximum control and support, making it easy to adjust the machine based on the positions needed for different jobs. The viewable oil port ensures timely and precise oil filling. 1. The D-shaped rear handle is covered by rubber, delivering great vibration absorption and fatigue reduction. 2. The trigger and lock buttons make speed control easier and more secure. 3. The blow and vent system effectively dissipates heat and enhances security. The electric demolition hammer has heavy-duty metal construction equivalent of ultimate durability and solidity. Ridding you of worries of quality while performing a powerful function in your work will always be one of our main principles. The jackhammer is an ideal tool for demolition, trenching, chipping, breaking holes in concrete, block, brick, tile stucco, etc. It is quite suitable for plumbing, mechanical installation, construction of water supply and drainage facilities, interior decoration, port facilities' construction, and other construction projects. Power Type: Corded-electric,Chuck Size: 1-1/8",Scraping Chisel: 16.1''/410 mm,Point Chisel: 14.9''/380 mm,Voltage: 110V,Model: JH-65,Motor Power: 2200 Watts,Clay Spade Chisel: 17.3''/440 mm,Chuck Type: Hex,Flat Chisel: 14.9''/380 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.