Shop VEVOR
See all product information
Create Account
Double Head Sheet Nibbler Metal Cutter Power Drill Attachment Cutting Tool
- Mfr # YT-160AS
- Zoro # G023372648
product price:Â
$
34.69
/ea
Key Features
Cutting Thickness
0.06 in (1.6 mm)
RPM
1,500-3,000 RPM
Height
2.72 in
Material
Metal
Width
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YT-160AS
- Zoro #
- G023372648
- UPC #
- 840349911687
- Country of Origin
- China
- RPM
- 1,500-3,000 RPM
- Material
- Metal
- Item
- Nibbler
Dimensions
- Cutting Thickness
- 0.06 in (1.6 mm)
- Height
- 2.72 in
- Width
- 5.12 in
- Overall Length
- 7.88 in
Description
VEVOR Double Head Sheet Metal Nibbler Cutter, 360 Degree Metal Nibbler Drill Attachment with Extra Punch and Die, Cutting Hole Accessory and Step Drill Bit, for Straight Curve and Circle Cutting
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.