Shop VEVOR
See all product information
Create Account
Sheet Metal Nibbler Metal Cutter 550W Powerful 2200RPM 360-Degree Rotation
- Mfr # N1-1.6
- Zoro # G423372200
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Width
4.93 in
Voltage
110 V
RPM
2,200 RPM
Watts
550 W
Height
10.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1-1.6
- Zoro #
- G423372200
- UPC #
- 840349921068
- Country of Origin
- China
- Voltage
- 110 V
- Item
- Nibbler
- RPM
- 2,200 RPM
- Watts
- 550 W
- Material
- Metal
Dimensions
- Width
- 4.93 in
- Height
- 10.04 in
- Overall Length
- 14.97 in
Description
VEVOR Sheet Metal Nibbler, 550W Powerful 2200 RPM High Speed, 360 Degree Rotation Electric Nibbler Metal Cutter, Straight Curve and Circle Cutting for Stainless Steel, Aluminum, Plastic, Wood Board
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.