Shop VEVOR
See all product information
Create Account
E Track Tie Down Rail Kit 18PCS 5' E Track Rails Enclosed Cargo Trailer, 16PK
- Mfr # HSPSE1116731
- Zoro # G023372709
product price:Â
$
89.45
/pk of 16, $5.59/ea
Key Features
Material
Steel
Width
6.7 in
Color
Black
Length
61.82 in
Height
3.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSPSE1116731
- Zoro #
- G023372709
- UPC #
- 840281599271
- Country of Origin
- China
- Material
- Steel
- Item
- E & X-Track Rails
- Color
- Black
Dimensions
- Width
- 6.7 in
- Length
- 61.82 in
- Height
- 3.55 in
Description
VEVOR E Track Tie-Down Rail Kit, 18PCS 5FT E-Tracks Set Includes 4 Steel Rails & 2 Single Slot & 6 O Rings & 4 Tie-Offs with D-Ring & 2 Ratchet Straps, Securing Accessories for Cargo Motorcycles Bikes
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.